Zoro Homepage

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # SNMA433CA310

  • Zoro # G7430486


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA433CA310
Zoro #
G7430486
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120412
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMA433-CA310
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Relief Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Included Angle
90 Degrees
Shape
Square
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
8
Cutting Application
Turning
Feed Type
High
Primary Material Application ISO Code
K
Insert Holding Type
Clamp
Manufacturer Grade
CA310
ANSI Code
SNMA433
Primary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.