Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # SNMA433CA315

  • Zoro # G7475170


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA433CA315
Zoro #
G7475170
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120412
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Steel (P) Compatibility
No
ANSI Number
SNMA433-CA315
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Square
ANSI Code
SNMA433
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Coating Process
CVD
Manufacturer Grade
CA315
Insert Holding Type
Clamp
Number of Cutting Edges
8
Secondary Material Application ISO Code
K
Features
High Efficiency
Secondary Material Application
Cast Iron
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Feed Type
High
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.