Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # SNMA433CA320

  • Zoro # G7430416


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA433CA320
Zoro #
G7430416
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMA120412
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
SNMA433-CA320
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Features
Stability
Secondary Material Application
Cast Iron
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Manufacturer Grade
CA320
Primary Material Application ISO Code
K
Insert Holding Type
Clamp
ANSI Code
SNMA433
Material - Machining
Carbide
Shape
Square
Included Angle
90 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
8
Cutting Application
Turning
Feed Type
High
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.