Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431CA320

  • Zoro # G7430897


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431CA320
Zoro #
G7430897
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120404
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG431-CA320
Steel (P) Compatibility
No
Cutting Application
Turning
Secondary Material Application
Cast Iron
Features
Stability
Finish - Machining
TiCN+Al2O3+Ti
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Clamp
Secondary Material Application ISO Code
K
Coating Process
CVD
Manufacturer Grade
CA320
Number of Cutting Edges
8
ANSI Code
SNMG431
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.