Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431HQ CA515

  • Zoro # G7430818


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431HQ CA515
Zoro #
G7430818
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404HQ
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG431HQ-CA515
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
8
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SNMG431HQ CA515
Number of Cutting Edges
8
Material - Machining
Carbide
Included Angle
90 Degrees
Features
Wear Resistance and Stability
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Shape
Square
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Chip-Breaker Code
HQ
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.