Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431HQ CA525

  • Zoro # G7430845


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431HQ CA525
Zoro #
G7430845
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404HQ
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Number
SNMG431HQ-CA525
Cast Iron (K) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Manufacturer Grade
CA525
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
90 Degrees
ANSI Code
SNMG431HQ CA525
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
P
Shape
Square
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.