Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431PQ CA510

  • Zoro # G7430851


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431PQ CA510
Zoro #
G7430851
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404PQ
Mounting Style
Clamp
ANSI Number
SNMG431PQ-CA510
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
No. of Edges
8
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Features
High Wear Resistance
Insert Holding Type
Screw
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
CA510
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
ANSI Code
SNMG431PQ CA510
Chip-Breaker Code
PQ
Coating Process
CVD
Number of Cutting Edges
8
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.