Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 1, Carbide

  • Mfr # SNMG431PQ CA525

  • Zoro # G7398240


product price: $9.89
/ea

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG431PQ CA525
Zoro #
G7398240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120404PQ
Relief Angle
0 Degrees
ANSI Number
SNMG431PQ-CA525
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Coating
TiCN/Al2O3/TiN
Shape
Square
Chip-Breaker Code
PQ
Manufacturer Grade
CA525
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
8
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
ANSI Code
SNMG431PQ CA525
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.