Square Turning Insert, Square, 4, SNMG, 2, Carbide
Mfr # SNMG432 CA530
Zoro # G7398356
product price: $9.25
/eaSold in multiples of 10 for $92.50
Key Features
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNMG432 CA530
Zoro #
G7398356
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Description
Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.