Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432CA320

  • Zoro # G7398225


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432CA320
Zoro #
G7398225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
No. of Edges
8
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SNMG432-CA320
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Holding Type
Screw
Secondary Material Application ISO Code
K
ANSI Code
SNMG432
Shape
Square
Features
Stability
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Coating Process
CVD
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.