Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432CCA310

  • Zoro # G7398347


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432CCA310
Zoro #
G7398347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408C
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
SNMG432C-CA310
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
8
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Included Angle
90 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
K
ANSI Code
SNMG432C
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Coating Process
CVD
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Feed Type
High
Manufacturer Grade
CA310
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Shape
Square
Cutting Application
Turning
Chip-Breaker Code
C
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.