Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432CCA315

  • Zoro # G7398399


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432CCA315
Zoro #
G7398399
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408C
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
SNMG432C-CA315
No. of Edges
8
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Chip-Breaker Code
C
Coating Process
CVD
Manufacturer Grade
CA315
Features
High Efficiency
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Feed Type
High
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Shape
Square
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Cutting Application
Turning
ANSI Code
SNMG432C
Secondary Material Application
Cast Iron
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.