Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432HQ CA515

  • Zoro # G7398435


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432HQ CA515
Zoro #
G7398435
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120408HQ
Mounting Style
Clamp
No. of Edges
8
ANSI Number
SNMG432HQ-CA515
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Insert Holding Type
Screw
Coating Process
CVD
Manufacturer Grade
CA515
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Features
Wear Resistance and Stability
Chip-Breaker Code
HQ
ANSI Code
SNMG432HQ CA515
Number of Cutting Edges
8
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Square
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.