Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432KGCA310

  • Zoro # G7398450


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432KGCA310
Zoro #
G7398450
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408KG
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG432KG-CA310
No. of Edges
8
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Code
SNMG432KG
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Measurement System
Fractional Inch
Shape
Square
Manufacturer Grade
CA310
Secondary Material Application
Cast Iron
Coating Process
CVD
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
KG
Material - Machining
Carbide
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.