Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432KGCA315

  • Zoro # G7398441


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432KGCA315
Zoro #
G7398441
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408KG
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SNMG432KG-CA315
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Shape
Square
Secondary Material Application ISO Code
K
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Code
KG
Manufacturer Grade
CA315
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Included Angle
90 Degrees
ANSI Code
SNMG432KG
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Coating Process
CVD
Features
High Efficiency
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.