Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432KHCA320

  • Zoro # G7398590


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432KHCA320
Zoro #
G7398590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408KH
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Coating
TiCN/Al2O3
No. of Edges
8
ANSI Number
SNMG432KH-CA320
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application ISO Code
K
Shape
Square
Number of Cutting Edges
8
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Chip-Breaker Code
KH
Material - Machining
Carbide
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Cutting Application
Turning
ANSI Code
SNMG432KH
Features
Stability
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.