Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PG CA515

  • Zoro # G7430879


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432PG CA515
Zoro #
G7430879
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408PG
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
SNMG432PG-CA515
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
No. of Edges
8
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Number of Cutting Edges
8
Coating Process
CVD
Cutting Application
Turning
Feed Type
High
Chip-Breaker Style
Double Sided
Chip-Breaker Code
PG
Primary Material Application
Steel
Included Angle
90 Degrees
Manufacturer Grade
CA515
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Insert Holding Type
Screw
ANSI Code
SNMG432PG CA515
Shape
Square
Features
Wear Resistance and Stability
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.