Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PG CA525

  • Zoro # G7430949


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432PG CA525
Zoro #
G7430949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408PG
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
8
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
ANSI Number
SNMG432PG-CA525
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material - Machining
Carbide
ANSI Code
SNMG432PG CA525
Number of Cutting Edges
8
Manufacturer Grade
CA525
Chip-Breaker Code
PG
Shape
Square
Primary Material Application
Steel
Coating Process
CVD
Feed Type
High
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.