Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PHCA315

  • Zoro # G7431019


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432PHCA315
Zoro #
G7431019
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408PH
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG432PH-CA315
Coating
TiCN/Al2O3
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Manufacturer Grade
CA315
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Features
High Efficiency
Primary Material Application
Cast Iron
Coating Process
CVD
Shape
Square
Material - Machining
Carbide
Chip-Breaker Code
PH
Cutting Application
Turning
Insert Holding Type
Screw
ANSI Code
SNMG432PH
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.