Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PT CA525

  • Zoro # G7430906


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432PT CA525
Zoro #
G7430906
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408PT
Hardened (H) Compatibility
No
ANSI Number
SNMG432PT-CA525
Mounting Style
Clamp
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
8
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SNMG432PT CA525
Primary Material Application
Steel
Measurement System
Fractional Inch
Feed Type
High
Chip-Breaker Code
PT
Insert Holding Type
Screw
Shape
Square
Cutting Application
Turning
Coating Process
CVD
Number of Cutting Edges
8
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.