Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432PT CA530

  • Zoro # G7430930


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG432PT CA530
Zoro #
G7430930
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408PT
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG432PT-CA530
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Chip-Breaker Code
PT
Finish - Machining
TiCN+Al2O3+TiN
Feed Type
High
Coating Process
CVD
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
ANSI Code
SNMG432PT CA530
Shape
Square
Insert Holding Type
Screw
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application
Steel
Features
High Stability, Wear Resistant
Number of Cutting Edges
8
Manufacturer Grade
CA530
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.