Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # SNMG432ZSCA315

  • Zoro # G7431210


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG432ZSCA315
Zoro #
G7431210
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408ZS
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SNMG432ZS-CA315
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
8
Relief Angle
0 Degrees
Number of Cutting Edges
8
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+Ti
Features
High Efficiency
Insert Holding Type
Screw
Secondary Material Application
Cast Iron
Shape
Square
Chip-Breaker Code
ZS
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
ANSI Code
SNMG432ZS
Clearance Angle
0 Degrees
Manufacturer Grade
CA315
Primary Material Application ISO Code
K
Cutting Application
Turning
Secondary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.