Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433CA310

  • Zoro # G7431308


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433CA310
Zoro #
G7431308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
ANSI Number
SNMG433-CA310
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Cast Iron
ANSI Code
SNMG433
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
CA310
Material - Machining
Carbide
Shape
Square
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.