Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433HQ CA515

  • Zoro # G7434878


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433HQ CA515
Zoro #
G7434878
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120412HQ
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
SNMG433HQ-CA515
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Insert Holding Type
Screw
Coating Process
CVD
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Chip-Breaker Code
HQ
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Features
Wear Resistance and Stability
ANSI Code
SNMG433HQ CA515
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
CA515
Shape
Square
Included Angle
90 Degrees
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.