Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433KGCA320

  • Zoro # G7434780


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433KGCA320
Zoro #
G7434780
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412KG
Cutting Direction
Neutral
No. of Edges
8
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
ANSI Number
SNMG433KG-CA320
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+Ti
Shape
Square
Clearance Angle
0 Degrees
Manufacturer Grade
CA320
Features
Stability
ANSI Code
SNMG433KG
Secondary Material Application ISO Code
K
Insert Holding Type
Screw
Chip-Breaker Code
KG
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.