Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433KHCA310

  • Zoro # G7434835


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433KHCA310
Zoro #
G7434835
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412KH
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
ANSI Number
SNMG433KH-CA310
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Manufacturer Grade
CA310
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
K
Shape
Square
Material - Machining
Carbide
Chip-Breaker Code
KH
Cutting Application
Turning
Insert Holding Type
Screw
ANSI Code
SNMG433KH
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.