Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433KHCA320

  • Zoro # G7434975


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433KHCA320
Zoro #
G7434975
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412KH
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG433KH-CA320
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Cutting Application
Turning
ANSI Code
SNMG433KH
Shape
Square
Chip-Breaker Code
KH
Chip-Breaker Style
Double Sided
Coating Process
CVD
Manufacturer Grade
CA320
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Features
Stability
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.