Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433PH CA525

  • Zoro # G7434920


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433PH CA525
Zoro #
G7434920
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412PH
Workpiece Compatibility
Steel (P)
ANSI Number
SNMG433PH-CA525
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
PH
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
90 Degrees
Primary Material Application
Steel
Insert Holding Type
Screw
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Shape
Square
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Coating Process
CVD
ANSI Code
SNMG433PH CA525
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.