Zoro Homepage

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433PHCA310

  • Zoro # G7434948


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433PHCA310
Zoro #
G7434948
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412PH
Coating
TiCN/Al2O3
No. of Edges
8
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
ANSI Number
SNMG433PH-CA310
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Screw
Material - Machining
Carbide
Coating Process
CVD
Cutting Application
Turning
Manufacturer Grade
CA310
Number of Cutting Edges
8
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
ANSI Code
SNMG433PH
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Chip-Breaker Code
PH
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.