Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433PQ CA525

  • Zoro # G7472827


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433PQ CA525
Zoro #
G7472827
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120412PQ
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG433PQ-CA525
Mounting Style
Clamp
No. of Edges
8
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
CA525
Shape
Square
Cutting Application
Turning
ANSI Code
SNMG433PQ CA525
Insert Holding Type
Screw
Number of Cutting Edges
8
Chip-Breaker Code
PQ
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.