Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433PT CA515

  • Zoro # G7390839


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433PT CA515
Zoro #
G7390839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412PT
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
SNMG433PT-CA515
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
8
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Steel
Cutting Application
Turning
Coating Process
CVD
Features
Wear Resistance and Stability
Chip-Breaker Code
PT
Material - Machining
Carbide
ANSI Code
SNMG433PT CA515
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Feed Type
High
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.