Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433PT CA530

  • Zoro # G7390811


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG433PT CA530
Zoro #
G7390811
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412PT
Mounting Style
Clamp
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG433PT-CA530
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
PT
Primary Material Application
Steel
Included Angle
90 Degrees
Features
High Stability, Wear Resistant
Number of Cutting Edges
8
Insert Holding Type
Screw
Material - Machining
Carbide
Feed Type
High
Measurement System
Fractional Inch
ANSI Code
SNMG433PT CA530
Manufacturer Grade
CA530
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Primary Material Application ISO Code
P
Shape
Square
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.