Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433ZSCA315

  • Zoro # G7390945


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ZSCA315
Zoro #
G7390945
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412ZS
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
ANSI Number
SNMG433ZS-CA315
No. of Edges
8
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Manufacturer Grade
CA315
ANSI Code
SNMG433ZS
Material - Machining
Carbide
Primary Material Application ISO Code
K
Shape
Square
Primary Material Application
Cast Iron
Coating Process
CVD
Secondary Material Application
Cast Iron
Features
High Efficiency
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Insert Holding Type
Screw
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Number of Cutting Edges
8
Chip-Breaker Code
ZS
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.