Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # SNMG433ZSCA320

  • Zoro # G7390881


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG433ZSCA320
Zoro #
G7390881
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412ZS
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
SNMG433ZS-CA320
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Shape
Square
Material - Machining
Carbide
Primary Material Application
Cast Iron
Manufacturer Grade
CA320
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron
Coating Process
CVD
Clearance Angle
0 Degrees
ANSI Code
SNMG433ZS
Finish - Machining
TiCN+Al2O3+Ti
Included Angle
90 Degrees
Cutting Application
Turning
Number of Cutting Edges
8
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Chip-Breaker Code
ZS
Secondary Material Application ISO Code
K
Features
Stability
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.