Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434 CA525

  • Zoro # G7390951


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434 CA525
Zoro #
G7390951
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416
ANSI Number
SNMG434-CA525
No. of Edges
8
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Code
SNMG434 CA525
Included Angle
90 Degrees
Primary Material Application
Steel
Shape
Square
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
8
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
CA525
Chip-Breaker Style
Double Sided
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.