Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434PH CA525

  • Zoro # G7390988


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG434PH CA525
Zoro #
G7390988
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416PH
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
SNMG434PH-CA525
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
No. of Edges
8
Relief Angle
0 Degrees
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Primary Material Application
Steel
Number of Cutting Edges
8
Coating Process
CVD
Shape
Square
Chip-Breaker Code
PH
Insert Holding Type
Screw
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
90 Degrees
ANSI Code
SNMG434PH CA525
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.