Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # SNMG434PS CA525

  • Zoro # G7390750


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG434PS CA525
Zoro #
G7390750
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120416PS
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
SNMG434PS-CA525
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Number of Cutting Edges
8
Chip-Breaker Code
PS
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SNMG434PS CA525
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Shape
Square
Manufacturer Grade
CA525
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.