Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMM, 2, Carbide

  • Mfr # SNMM432PX CA530

  • Zoro # G7391146


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM432PX CA530
Zoro #
G7391146
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM120408PX
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
SNMM432PX-CA530
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Manufacturer Grade
CA530
Insert Holding Type
Screw
Number of Cutting Edges
4
ANSI Code
SNMM432PX CA530
Chip-Breaker Code
PX
Feed Type
High
Shape
Square
Clearance Angle
0 Degrees
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.