Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 2, Carbide

  • Mfr # SPMR422 CA515

  • Zoro # G7391207


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
422
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR422 CA515
Zoro #
G7391207
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMR120308
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
SPMR422-CA515
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Code
SPMR422 CA515
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Square
Finish - Machining
TiCN+Al2O3+TiN
Features
Wear Resistance and Stability
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
CA515
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.