Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 2, Carbide

  • Mfr # SPMR422 CA525

  • Zoro # G7391189


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
422
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR422 CA525
Zoro #
G7391189
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMR120308
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
SPMR422-CA525
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
No. of Edges
4
Primary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Square
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
SPMR422 CA525
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
CA525
Cutting Application
Turning
Insert Holding Type
Clamp
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.