Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543PH CA515

  • Zoro # G7390735


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG543PH CA515
Zoro #
G7390735
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612PH
Mounting Style
Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
Cutting Direction
Neutral
ANSI Number
SNMG543PH-CA515
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Shape
Square
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Features
Wear Resistance and Stability
Insert Holding Type
Screw
Number of Cutting Edges
8
Material - Machining
Carbide
Chip-Breaker Code
PH
Measurement System
Fractional Inch
ANSI Code
SNMG543PH CA515
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Included Angle
90 Degrees
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.