Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543PH CA525

  • Zoro # G7390741


product price: $17.09
/ea
Sold in multiples of 10 for $170.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMG543PH CA525
Zoro #
G7390741
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612PH
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
SNMG543PH-CA525
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
No
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Chip-Breaker Code
PH
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
SNMG543PH CA525
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Primary Material Application
Steel
Included Angle
90 Degrees
Insert Holding Type
Screw
Shape
Square
Coating Process
CVD
Manufacturer Grade
CA525
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.