Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543PHCA310

  • Zoro # G7390769


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543PHCA310
Zoro #
G7390769
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612PH
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG543PH-CA310
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Mounting Style
Clamp
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
8
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Screw
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
PH
ANSI Code
SNMG543PH
Secondary Material Application ISO Code
K
Shape
Square
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Secondary Material Application
Cast Iron
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.