Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # SNMG543PHCA315

  • Zoro # G7391006


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG543PHCA315
Zoro #
G7391006
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612PH
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
ANSI Number
SNMG543PH-CA315
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Cutting Direction
Neutral
No. of Edges
8
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Shape
Square
Insert Holding Type
Screw
Features
High Efficiency
Manufacturer Grade
CA315
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Code
PH
ANSI Code
SNMG543PH
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.