Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544PH CA530

  • Zoro # G7391030


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544PH CA530
Zoro #
G7391030
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616PH
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMG544PH-CA530
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
8
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
8
Coating Process
CVD
Chip-Breaker Code
PH
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application
Steel
Shape
Square
ANSI Code
SNMG544PH CA530
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
Screw
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.