Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # SNMG544PHCA310

  • Zoro # G7391049


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG544PHCA310
Zoro #
G7391049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616PH
ANSI Number
SNMG544PH-CA310
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
8
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
ANSI Code
SNMG544PH
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Chip-Breaker Code
PH
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Coating Process
CVD
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Manufacturer Grade
CA310
Secondary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.