Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 5, SNMM, 3, Carbide

  • Mfr # SNMM543PX CA530

  • Zoro # G7431466


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM543PX CA530
Zoro #
G7431466
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM150612PX
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMM543PX-CA530
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Included Angle
90 Degrees
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Manufacturer Grade
CA530
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
PX
Feed Type
High
ANSI Code
SNMM543PX CA530
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Insert Holding Type
Screw
Shape
Square
Cutting Application
Turning
Primary Material Application ISO Code
P
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PX, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.