Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644PH CA525

  • Zoro # G7391161


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644PH CA525
Zoro #
G7391161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616PH
Hardened (H) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG644PH-CA525
No. of Edges
8
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Primary Material Application ISO Code
P
Coating Process
CVD
ANSI Code
SNMG644PH CA525
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
PH
Material - Machining
Carbide
Insert Holding Type
Screw
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.