Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # SNMG644PH CA530

  • Zoro # G7391128


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG644PH CA530
Zoro #
G7391128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616PH
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMG644PH-CA530
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Shape
Square
Clearance Angle
0 Degrees
ANSI Code
SNMG644PH CA530
Chip-Breaker Code
PH
Chip-Breaker Style
Double Sided
Features
High Stability, Wear Resistant
Manufacturer Grade
CA530
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.