Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 6, SNMM, 3, Carbide

  • Mfr # SNMM643PX CA530

  • Zoro # G8497715


product price: $24.95
/ea
Sold in multiples of 10 for $249.50

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMM643PX CA530
Zoro #
G8497715
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190612PX
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SNMM643PX-CA530
Cutting Direction
Neutral
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
Screw
ANSI Code
SNMM643PX CA530
Primary Material Application
Steel
Included Angle
90 Degrees
Shape
Square
Features
High Stability, Wear Resistant
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA530
Chip-Breaker Style
On One Side
Coating Process
CVD
Chip-Breaker Code
PX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.